PL LC ML 40S/40C 1PH 200A N1

Item #: 289178
Cat #: P4040L1200CU
UPC: 040892650556
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 40 1-INCHSPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(200A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLEMAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.. REPLACED BY PN4040L1200C. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 40 1-INCHSPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(200A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLEMAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.. REPLACED BY PN4040L1200C. AVAILABLE 4/1/2020
Also known as: 040892650556, P4040L1200CU

Specifications

Amps: 200
Mounting: Flush, Surface
Poles: 2
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 40
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Family / Style: PL
Type: Main Lug
Mounting: Flush, Surface
Spaces: 40
Phase: 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)