Load Center, Main Lug, 1PH, 225A 120/240V, 42/60, 100kAIC, NEMA 3R

Item #: 329093
Cat #: PW4260L1225CU
UPC: 040892650839
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 225 Amp, 120/240 VAC, 100 kAIC, 42 Spaces, 60 Circuits, 1 Phase, NEMA 3R

Overview

Load Center, Main Lug, Convertible, Type PL, 225 Amp, 120/240 VAC, 100 kAIC, 42 Spaces, 60 Circuits, 1 Phase, NEMA 3R
Also known as: 040892650839, PW4260L1225CU

Specifications

Spaces: 42
Poles: 2
Circuits: 60
Mounting: Surface
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Amps: 225
IP/NEMA Rating: NEMA 3R
Spaces: 42
Circuits: 60
Phase: 1
Volts AC: 120/240
Amps: 225
Poles: 2
Mounting: Surface
Family / Style: PL
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)