Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA3R

Item #: 63661
Cat #: QO112L125GRB
UPC: 785901867852
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, 125 Amp, 12 Space 12 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R

Overview

Load Center, Main Lug Only, 125 Amp, 12 Space 12 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R
Also known as: 785901867852, QO112L125GRB

Specifications

Circuits: 12
Amps: 125
Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Circuits: 12
Family / Style: QO
Phase: 1
Type: Main Lug
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)