This product may not be available in all locations.
2
more
Load Center, Main Lug Only, 225A, 42 Circuit, 1PH, NEMA 1
Item #:
501352
Cat #:
QO142L225PG
UPC:
785901267430
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Copper Bus, Ground Bar Included, Plug On Neutral
Overview
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Copper Bus, Ground Bar Included, Plug On Neutral
Square D™ QO Load Centers, Industry leading offer since 1955, QO Load Centers feature compatibility with QO ¾” circuit breakers with Visi-Trip, shielded tin-plated copper bus bars, backed-out neutral terminal screws, Plug-on Neutral solution for all the Load Centers of 12 spaces and above, fully convertible mains and top or bottom feed, among other innovative and high quality characteristics.
Also known as: 785901267430, QO142L225PG
Specifications
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 42 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)