Load Center, Main Lugs, 70A, 120/240VAC, 2/4, 1PH, NEMA 1, Flush

Item #: 62945
Cat #: QO24L70F
UPC: 78590178512
Sign In or Register to view pricing and more.
Load Center, Main Lugs Only, 70 Amp, 120/240 Volt AC, 2 Space, 4 Circuit, 1 Phase, NEMA 1, Flush

Overview

Load Center, Main Lugs Only, 70 Amp, 120/240 Volt AC, 2 Space, 4 Circuit, 1 Phase, NEMA 1, Flush
Also known as: 78590178512, QO24L70F

Specifications

Mounting: Flush
Amps: 70
Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
Standards: California Proposition 65
Mounting: Flush
Family / Style: QO
Phase: 1
Type: Main Lug
Standards: California Proposition 65
Amps: 70
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 4

Customer Reviews

No reviews for this product
(0)