Load Center, Main Breaker, 100A, 208Y/120VAC, 3PH, 22kAIC, 18 Space

Item #: 77609
Cat #: TM18410R
UPC: 783164190212
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 18 Space, 18 Circuits, NEMA 3R, Surface

Overview

Load Center, Main Breaker, 100 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 18 Space, 18 Circuits, NEMA 3R, Surface
Panelboards No. 67 60 degree/75 degree centrigrade Conductor Rating Suitable for use as service entrance equipment when Installed in accordance with the National Electrical Code 22kAIC RMS symmetrical, Except Where Noted 6-42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down For a listing of CSA Listed load centers, visit www.geelectrical.com Amperage 100 A 410R0212
Also known as: 783164190212, TM18410R

Specifications

Type: Main Breaker
Phase: 3
Spaces: 18
Amps: 100
Mounting: Surface
Circuits: 18
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Type: Main Breaker
Spaces: 18
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 100
Circuits: 18
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)