Load Center, Main Breaker, 200A, 208Y/120VAC, 3P4W, 10kAIC, 24 Space

Item #: 242208
Cat #: TM24420C
UPC: 783164189995
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Pole, 4-Wire, 10 kAIC, 24 Space, 24 Circuits, NEMA 1, Combo

Overview

Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Pole, 4-Wire, 10 kAIC, 24 Space, 24 Circuits, NEMA 1, Combo
Also known as: 783164189995, TM24420C

Specifications

Type: Main Breaker
Amps: 200
Spaces: 24
Phase: 3
Poles: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Circuits: 24
Volts AC: 120/208Y
Type: Main Breaker
Spaces: 24
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 120/208Y
Amps: 200
Phase: 3
Mounting: Flush, Surface
Circuits: 24

Customer Reviews

No reviews for this product
(0)