Load Center, Main Breaker, 125A, 208Y/120VAC, 3PH, 22kAIC, 30 Space

Item #: 329834
Cat #: TM30412R
UPC: 783164190236
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 125 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 3R, Surface

Overview

Load Center, Main Breaker, 125 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 3R, Surface
Also known as: 783164190236, TM30412R

Specifications

Type: Main Breaker
Phase: 3
Amps: 125
Mounting: Surface
Circuits: 30
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Volts AC: 120/208Y
Type: Main Breaker
Amps: 125
Circuits: 30
Interrupt Rating AC: 22 kA
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)