This product may not be available in all locations.
Load center, QO, 3 phase, 24 spaces, 24 circuits, 100A, convertible main breaker, NEMA1, CSA
Item #:
306151
Cat #:
QO324MB100
UPC:
785901751090
Sign In or Register to view pricing and more.
Documents & Guides
Load center, QO, 3 phase, 24 spaces, 24 circuits, 100A, convertible main breaker, NEMA1, CSA
Overview
Load center, QO, 3 phase, 24 spaces, 24 circuits, 100A, convertible main breaker, NEMA1, CSA
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 24 spaces and 24 circuits. This system provides a 100A convertible main breaker in a NEMA 1 enclosure. This product is UL rated.
Also known as: 785901751090, QO324MB100
Specifications
Phase: | 3 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)