This product may not be available in all locations.
2
more
Load Center, Main Breaker, 125A, 240VAC, 3PH, 30/30, NEMA 1, 25kAIC
Item #:
62436
Cat #:
QO330MQ125
UPC:
785901290520
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 125 Amp, 240 Volt AC, 3-Phase, 30 Space, 30 Circuit, NEMA 1, 25 kAIC, Copper Bus
Overview
Load Center, Main Breaker, 125 Amp, 240 Volt AC, 3-Phase, 30 Space, 30 Circuit, NEMA 1, 25 kAIC, Copper Bus
Also known as: 785901290520, QO330MQ125
Specifications
Type: | Main Breaker |
Phase: | 3 |
Amps: | 125 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Type: | Main Breaker |
Amps: | 125 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Phase: | 3 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 30 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)