LOAD CENTER QO MB 150A 3PH 30 CIRCUIT

Item #: 62421
Cat #: QO330MQ150
UPC: 785901290537
Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO MB 150A 3PH 30 CIRCUIT,#4 to 300 AWG/kcmil(Al/Cu),150 A,208Y/120 V AC-240/120 V delta AC-240 V delta AC,208Y/120 V AC-240/120 V delta AC-240 V delta AC,25 kA,3 phases,4-Wire,Convertible Mains (breaker),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed - CE Marked

Overview

Square D,LOAD CENTER QO MB 150A 3PH 30 CIRCUIT,#4 to 300 AWG/kcmil(Al/Cu),150 A,208Y/120 V AC-240/120 V delta AC-240 V delta AC,208Y/120 V AC-240/120 V delta AC-240 V delta AC,25 kA,3 phases,4-Wire,Convertible Mains (breaker),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed - CE Marked
LOAD Center QO MB 150A 3PH 30 CIRCUIT
Also known as: 785901290537, QO330MQ150

Specifications

Phase: 3
Family / Style: QO
IP/NEMA Rating: NEMA 1
Amps: 150
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Family / Style: QO
Amps: 150

Customer Reviews

No reviews for this product
(0)