LOAD CENTER QO MB 200A 3PH 42 CIRCUIT

Item #: 62376
Cat #: QO342MQ200
UPC: 785901290568
Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO MB 200A 3PH 42 CIRCUIT,#4 to 300 AWG/kcmil(Al/Cu),200 A,208Y/120 V AC-240/120 V delta AC-240 V delta AC,208Y/120 V AC-240/120 V delta AC-240 V delta AC,25 kA,3 phases,4-Wire,Convertible Mains (breaker),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed - CE Marked

Overview

Square D,LOAD CENTER QO MB 200A 3PH 42 CIRCUIT,#4 to 300 AWG/kcmil(Al/Cu),200 A,208Y/120 V AC-240/120 V delta AC-240 V delta AC,208Y/120 V AC-240/120 V delta AC-240 V delta AC,25 kA,3 phases,4-Wire,Convertible Mains (breaker),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed - CE Marked
LOAD Center QO MB 200A 3PH 42 CIRCUIT
Also known as: 785901290568, QO342MQ200

Specifications

Amps: 200
Phase: 3
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 42
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: QO
IP/NEMA Rating: NEMA 1
Circuits: 42
Interrupt Rating AC: 25 kA
Phase: 3
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)