3-Phase Main Breaker Copper Bus Load Centers

61 Found
Square D

LOAD CENTER QO MB 200A 3PH 42 CIRCUIT

Item #: 62376
CAT #: QO342MQ200
UPC: 785901290568
Sign In or Register to view pricing and more.
Square D

TeSys VARIO - front and red rotary handle - 1 to 3 padlocking

Item #: 24505
CAT #: KCF3PZ
UPC: 785901326618
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 42/42

Item #: 79078
CAT #: TM42420C
UPC: 783164190045
Sign In or Register to view pricing and more.
Square D

LOAD CENTER QO 240V 100A 3PH 27SP NEMA 1

Item #: 63354
CAT #: QO327M100
UPC: 785901295464
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 30 Space

Item #: 77610
CAT #: TM30420R
UPC: 783164190250
Sign In or Register to view pricing and more.
Square D

Load Center, Main Breaker, 100A, 240VAC, 3PH, 27/27, NEMA 3R, 65kA

Item #: 63337
CAT #: QO327M100RB
UPC: 785901295488
Sign In or Register to view pricing and more.
Square D

Load Center, Main Breaker, 200A, 240VAC, 3PH, 42/42, NEMA 3R, 65kA

Item #: 62331
CAT #: QO342MQ200RB
UPC: 785901290636
Sign In or Register to view pricing and more.
Square D

Load Center, Main Breaker, 200A, 240VAC, 3PH, 30/30, NEMA3R, 25kAIC

Item #: 62347
CAT #: QO330MQ200RB
UPC: 785901290612
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 100A, 208Y/120VAC, 3PH, 22kAIC, 12 Space

Item #: 77592
CAT #: TM12410C
UPC: 783164189964
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 125A, 208Y/120VAC, 3PH, 22kAIC, 30 Space

Item #: 79074
CAT #: TM30412C
UPC: 783164190007
Sign In or Register to view pricing and more.
ABB

LOAD CTR MCB 200A 24CKT N1 GRAY PON

Item #: 1963318
CAT #: PM2420C
UPC:
Sign In or Register to view pricing and more.
ABB

225A 42CRT 3P4W 208Y/120V 10KIC CMB

Item #: 60521
CAT #: TM42422C
UPC: 783164190052
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 42/42

Item #: 77611
CAT #: TM42420R
UPC: 783164190267
Sign In or Register to view pricing and more.
Siemens

PL LC ML 42S/60C 3PH 225A N3R

Item #: 333185
CAT #: PW4260L3225CU
UPC: 662643156843
Sign In or Register to view pricing and more.
Siemens

PL LC MB 30S/54C 3PH 200A N1

Item #: 300972
CAT #: P3054B3200CU
UPC: 662643853872
Sign In or Register to view pricing and more.
Square D

Load Center, Main Breaker, 200A, 240VAC, 3PH, 30/30, NEMA 1, 25kAIC

Item #: 62405
CAT #: QO330MQ200
UPC: 785901290544
Sign In or Register to view pricing and more.
Square D

LOAD CENTER QO MB 200A 3PH 42 CIRCUIT

Square D,LOAD CENTER QO MB 200A 3PH 42 CIRCUIT,#4 to 300 AWG/kcmil(Al/Cu),200 A,208Y/120 V AC-240/120 V delta AC-240 V delta AC,208Y/120 V AC-240/120 V delta AC-240 V delta AC,25 kA,3 phases,4-Wire,Convertible Mains (breaker),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed - CE Marked
Item #: 62376
CAT #: QO342MQ200
UPC: 785901290568
Sign In or Register to view pricing and more.
Square D

TeSys VARIO - front and red rotary handle - 1 to 3 padlocking

TeSys VARIO - front and red rotary handle - 1 to 3 padlocking
Item #: 24505
CAT #: KCF3PZ
UPC: 785901326618
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 42/42

Load Center, Main Breaker, 200 Amp, 208Y/120 - 240 Volt AC, 3-Phase, 22 kAIC, Top Feed, 42 Space, 42 Circuits, NEMA 1, Combo
Item #: 79078
CAT #: TM42420C
UPC: 783164190045
Sign In or Register to view pricing and more.
Square D

LOAD CENTER QO 240V 100A 3PH 27SP NEMA 1

LOAD CENTER QO 240V 100A 3PH 27SP NEMA 1,#4 to 2/0 AWG(Al/Cu),100 A,208Y/120 V AC-240/120 V delta AC-240 V delta AC, 208Y/120 V AC-240/120 V delta AC-240 V delta AC,25 kA, 3 phases, 4-Wire, Convertible Mains (breaker),
Item #: 63354
CAT #: QO327M100
UPC: 785901295464
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 30 Space

Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 3R, Surface
Item #: 77610
CAT #: TM30420R
UPC: 783164190250
Sign In or Register to view pricing and more.
Square D

Load Center, Main Breaker, 100A, 240VAC, 3PH, 27/27, NEMA 3R, 65kA

Load Center, Main Breaker, 100 Amp, 240 Volt AC, 3-Phase, 27 Space, 27 Circuit, NEMA 3R, 65 kAIC, No Cover
Item #: 63337
CAT #: QO327M100RB
UPC: 785901295488
Sign In or Register to view pricing and more.
Square D

Load Center, Main Breaker, 200A, 240VAC, 3PH, 42/42, NEMA 3R, 65kA

Load Center, Main Breaker, 200 Amp, 240 Volt AC, 3-Phase, 42 Space, 42 Circuit, NEMA 3R, 65kA
Item #: 62331
CAT #: QO342MQ200RB
UPC: 785901290636
Sign In or Register to view pricing and more.
Square D

Load Center, Main Breaker, 200A, 240VAC, 3PH, 30/30, NEMA3R, 25kAIC

Load Center, Main Breaker, 200 Amp, 240 Volt AC, 3-Phase, 30 Space, 30 Circuit, NEMA 3R, 25 kAIC, Copper Bus
Item #: 62347
CAT #: QO330MQ200RB
UPC: 785901290612
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 100A, 208Y/120VAC, 3PH, 22kAIC, 12 Space

Load Center, Main Breaker, 100 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 12 Space, 12 Circuits, NEMA 1, Combo
Item #: 77592
CAT #: TM12410C
UPC: 783164189964
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 125A, 208Y/120VAC, 3PH, 22kAIC, 30 Space

Load Center, Main Breaker, 125 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 1, Combo
Item #: 79074
CAT #: TM30412C
UPC: 783164190007
Sign In or Register to view pricing and more.
ABB

LOAD CTR MCB 200A 24CKT N1 GRAY PON

LOAD CTR MCB 200A 24CKT N1 GRAY PON
Item #: 1963318
CAT #: PM2420C
UPC:
Sign In or Register to view pricing and more.
ABB

225A 42CRT 3P4W 208Y/120V 10KIC CMB

Main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM42422C features spaces for 42, 1" breakers, a 225A main ampere rating, 3 phases, and a combination surface/flush enclosure.
Item #: 60521
CAT #: TM42422C
UPC: 783164190052
Sign In or Register to view pricing and more.
ABB

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 42/42

Load Center, Main Breaker, 200 Amp, 208Y/120 - 240 Volt AC, 3-Phase, 22 kAIC, 42 Space, 42 Circuits, NEMA 3R, Surface
Item #: 77611
CAT #: TM42420R
UPC: 783164190267
Sign In or Register to view pricing and more.
Siemens

PL LC ML 42S/60C 3PH 225A N3R

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 42 1-INCH SPACES ALLOWING MAX 60 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (225A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE.
Item #: 333185
CAT #: PW4260L3225CU
UPC: 662643156843
Sign In or Register to view pricing and more.
Siemens

PL LC MB 30S/54C 3PH 200A N1

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 30 1-INCH SPACES ALLOWING MAX 54 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.
Item #: 300972
CAT #: P3054B3200CU
UPC: 662643853872
Sign In or Register to view pricing and more.
Square D

Load Center, Main Breaker, 200A, 240VAC, 3PH, 30/30, NEMA 1, 25kAIC

Load Center, Main Breaker, 200 Amp, 240 Volt AC, 3-Phase, 30 Space, 30 Circuit, NEMA 1, 25 kAIC, Copper Bus
Item #: 62405
CAT #: QO330MQ200
UPC: 785901290544
Sign In or Register to view pricing and more.
Page 1 of 4
61 Items found