Load Center, Main Lug, 125A, 120/208/240V, 3PH, 24/24, NEMA 1

Item #: 8211
Cat #: CH24L3125C
UPC: 782113097657
Sign In or Register to view pricing and more.
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: C. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: C. Dims: H: 21", W: 14.31", D: 3.88"
Eaton’s Type CH loadcenters feature silver flash plated copper bus in all interiors. Stabs are rated 200 A throughout the CH line. Therefore, the sum of the handle ratings connected to any one stab is limited to 200 A maximum. NEMA 1 boxes are manufactured from cold rolled 16 gauge sheet steel. Raintight boxes are manufactured from galvanized steel. All boxes and trims are finished using an electrostatic powder coat, baked urethane sandalwood paint process.
Also known as: 782113097657, CH24L3125C

Specifications

Phase: 3
Mounting: Flush, Surface
Family / Style: CH
Amps: 125
Volts AC: 120/208, 240
IP/NEMA Rating: NEMA 1
Type: Main Lug
Circuits: 24
Phase: 3
Family / Style: CH
Volts AC: 120/208, 240
Type: Main Lug
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Circuits: 24

Customer Reviews

No reviews for this product
(0)