Load Center, Main Lug, 3PH, 200A 120/240V, 24/42, 100kAIC

Item #: 295623
Cat #: P2442L3200CU
UPC: 662643853810
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 24 Spaces, 42 Circuits, 3 Phase, NEMA 1

Overview

Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 24 Spaces, 42 Circuits, 3 Phase, NEMA 1
Also known as: 662643853810, P2442L3200CU

Specifications

Amps: 200
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Family / Style: PL
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Interrupt Rating AC: 22 kA
Amps: 200
Mounting: Flush, Surface
Family / Style: PL
Circuits: 42
Interrupt Rating AC: 22 kA
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug

Customer Reviews

No reviews for this product
(0)