PL LC ML 30S/54C 3PH 200A N1

Item #: 292842
Cat #: P3054L3200CU
UPC: 662643853827
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCH SPACES ALLOWING MAX 54 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE1 ENCLOSURE FOR INDOOR USE.

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCH SPACES ALLOWING MAX 54 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE1 ENCLOSURE FOR INDOOR USE.
Also known as: 662643853827, P3054L3200CU

Specifications

Amps: 200
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 54
Amps: 200
Mounting: Flush, Surface
Family / Style: PL
Type: Main Lug
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 54

Customer Reviews

No reviews for this product
(0)