PL LC INT ML 24S/42C 3PH 200A CU

Item #: 373748
Cat #: PI2442L3200CU
UPC: 662643158366
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES UNASSEMBLED LOAD CENTER. MAIN LUG INTERIOR WITH 24 1-INCH SPACES ALLOWING MAX 42 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN.

Overview

SIEMENS LOW VOLTAGE PL SERIES UNASSEMBLED LOAD CENTER. MAIN LUG INTERIOR WITH 24 1-INCH SPACES ALLOWING MAX 42 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN.
Also known as: 662643158366, PI2442L3200CU

Specifications

Amps: 200
Spaces: 24
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Main Lug
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 3
Type: Main Lug
Spaces: 24
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)