PL LC MB 30S/54C 3PH 200A N3R

Item #: 302760
Cat #: PW3054B3200CU
UPC: 662643156850
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 30 1-INCH SPACES ALLOWING MAX 54 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOOR USE.

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 30 1-INCH SPACES ALLOWING MAX 54 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOOR USE.
Also known as: 662643156850, PW3054B3200CU

Specifications

Type: Main Breaker
Amps: 200
Phase: 3
Spaces: 30
Family / Style: PL
Height: 38 in
Circuits: 54
Width: 14.250 in
Depth: 3.880 in
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Phase: 3
Family / Style: PL
Circuits: 54
Depth: 3.880 in
Amps: 200
Spaces: 30
Height: 38 in
Width: 14.250 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)