This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton BR convertible loadcenter,No feed-thru lugs,Convertible main,200 A,D1,Copper,Cover included,NEMA 1,Metallic,25 kAIC,BW,Combination,40 Circuits,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#1û300 kcmil
Overview
Eaton BR convertible loadcenter,No feed-thru lugs,Convertible main,200 A,D1,Copper,Cover included,NEMA 1,Metallic,25 kAIC,BW,Combination,40 Circuits,30 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#1û300 kcmil
Eaton's BR convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: BR3040NC200R
Specifications
Amps: | 200 |
Spaces: | 30 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 40 |
Spaces: | 30 |
Phase: | 1 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)