Load Center, Convertible, 200A, 120/240V, 1P, 40/80

Item #: 1310528
Cat #: BRP40NC200
UPC: 786689053055
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"
Also known as: 786689053055, BRP40NC200

Specifications

Circuits: 80
Amps: 200
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 80
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 200
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)