Load Center, Main Breaker, 200A, 42 Circuit, 1PH, 120/240VAC, Valpak, 25kAIC

Item #: 83572
Cat #: CH42B200V
UPC: 782114810880
Sign In or Register to view pricing and more.
200 AMP, 120/240 Volt AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1, Cover Included, Value Pack, 5 x CH120 & 1 x CH230 Breakers

Overview

200 AMP, 120/240 Volt AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1, Cover Included, Value Pack, 5 x CH120 & 1 x CH230 Breakers
Also known as: 782114810880, CH42B200V

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Interrupt Rating AC: 25 kA
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 42

Customer Reviews

No reviews for this product
(0)