This product may not be available in all locations.
Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1
Item #:
1312955
Cat #:
CHP42B200X7
UPC:
786679189641
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Eaton CH Plug-on neutral loadcenter Catalog#:CHP42B200X7 Eaton CH Plug-on neutral loadcenter, 200A, main breaker, 42 spaces, 25k kAIC, three-wire, NEMA 1 enclosure, Single-phase, 84 circuits,120/240V, X7 box
Also known as: 786679189641, CHP42B200X7, CH METER MAIN
Specifications
Type: | Main Breaker |
Amps: | 200 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 84 |
Type: | Main Breaker |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 84 |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)