LOADCTR QO 240V 150A 1PH 20SP NEMA 3R

Item #: 273667
Cat #: QO12030M150RB
UPC: 785901867968
Sign In or Register to view pricing and more.
Square D,LOADCTR QO 240V 150A 1PH 20SP NEMA 3R,#4 to 250 AWG/kcmil (Al/Cu),1-Phase,120/240 Vac,150A,20,22kA,3-Wire,Convertible Mains - Breaker,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 3R,QO,QO,UL Listed

Overview

Square D,LOADCTR QO 240V 150A 1PH 20SP NEMA 3R,#4 to 250 AWG/kcmil (Al/Cu),1-Phase,120/240 Vac,150A,20,22kA,3-Wire,Convertible Mains - Breaker,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 3R,QO,QO,UL Listed
Also known as: 785901867968, QO12030M150RB

Specifications

Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Circuits: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Family / Style: QO
Phase: 1
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Mounting: Surface
Volts AC: 120/240
Circuits: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)