Load Center, Main Breaker, 200A, 40 Circuit, 1PH, NEMA 1 *** Discontinued ***

Item #: 63702
Cat #: QO140M200
UPC: 785901867654
Sign In or Register to view pricing and more.
Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 40 Spaces, 40 Circuits, NEMA 1, Convertible Main, Copper Bus *** Discontinued ***

Overview

Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 40 Spaces, 40 Circuits, NEMA 1, Convertible Main, Copper Bus *** Discontinued ***
Also known as: 785901867654, QO140M200

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 40
Type: Main Breaker
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 200
Mounting: Surface
Phase: 1
Circuits: 40

Customer Reviews

No reviews for this product
(0)