PW1224L1225CU

Item #: 329072
Cat #: PW1224L1225CU
UPC: 040892650693
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE PW1224L1225CU

Overview

ITE PW1224L1225CU
Also known as: 040892650693, PW1224L1225CU

Specifications

Spaces: 12
Mounting: Surface
Phase: 1
Family / Style: PL
Amps: 225
IP/NEMA Rating: NEMA 3R
Spaces: 12
Phase: 1
Amps: 225
Mounting: Surface
Family / Style: PL
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)