Load Center, Main Lug Only, 25A, 48 Circuit, 1PH, NEMA 3R

Item #: 273997
Cat #: QO148L125GRB
UPC: 785901484394
Sign In or Register to view pricing and more.
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 125 Amp, 120/240 Volt AC, Cover Not Included, 48 Spaces, 48 Circuits, NEMA 3R, Copper Bus, Ground Bar Included

Overview

Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 125 Amp, 120/240 Volt AC, Cover Not Included, 48 Spaces, 48 Circuits, NEMA 3R, Copper Bus, Ground Bar Included
Also known as: 785901484394, QO148L125GRB

Specifications

Amps: 125
Family / Style: QO
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 48
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Type: Main Lug
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Circuits: 48
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)