Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE P5470L3225CU
Overview
ITE P5470L3225CU
Also known as: 662643853841, P5470L3225CU
Specifications
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | PL |
Amps: | 225 |
Spaces: | 54 |
Interrupt Rating AC: | 22 kA |
Phase: | 3 |
Family / Style: | PL |
Spaces: | 54 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 225 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)