LOAD CENTER QO 240V 100A 3PH 27SP NEMA 1

Item #: 63354
Cat #: QO327M100
UPC: 785901295464
Sign In or Register to view pricing and more.
LOAD CENTER QO 240V 100A 3PH 27SP NEMA 1,#4 to 2/0 AWG(Al/Cu),100 A,208Y/120 V AC-240/120 V delta AC-240 V delta AC, 208Y/120 V AC-240/120 V delta AC-240 V delta AC,25 kA, 3 phases, 4-Wire, Convertible Mains (breaker),

Overview

LOAD CENTER QO 240V 100A 3PH 27SP NEMA 1,#4 to 2/0 AWG(Al/Cu),100 A,208Y/120 V AC-240/120 V delta AC-240 V delta AC, 208Y/120 V AC-240/120 V delta AC-240 V delta AC,25 kA, 3 phases, 4-Wire, Convertible Mains (breaker),
Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center, NEMA 1,Order separately,QO, UL Listed
Also known as: 785901295464, QO327M100

Specifications

Circuits: 27
Phase: 3
Family / Style: QO
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Circuits: 27
Family / Style: QO
Mounting: Surface
Volts AC: 120/240
Phase: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)