Load Center, Main Breaker, 200A, 240VAC, 3PH, 42/42, NEMA 3R, 65kA

Item #: 62331
Cat #: QO342MQ200RB
UPC: 785901290636
Sign In or Register to view pricing and more.
Load Center, Main Breaker, 200 Amp, 240 Volt AC, 3-Phase, 42 Space, 42 Circuit, NEMA 3R, 65kA

Overview

Load Center, Main Breaker, 200 Amp, 240 Volt AC, 3-Phase, 42 Space, 42 Circuit, NEMA 3R, 65kA
Also known as: 785901290636, QO342MQ200RB

Specifications

Type: Main Breaker
Amps: 200
Phase: 3
Family / Style: QO
Mounting: Surface
Volts AC: 120/240
Circuits: 42
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Type: Main Breaker
Phase: 3
Mounting: Surface
Circuits: 42
IP/NEMA Rating: NEMA 3R
Amps: 200
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)