LOAD CENTER QO MLO 240V 200A 3PH 30SP

Item #: 63470
Cat #: QO330L200G
UPC: 785901295501
Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO MLO 240V 200A 3PH 30SP,#6 to 250 AWG/kcmil (Al/Cu),200 A,208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,3 or 4-Wire,3 phases,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 1,Order separately,QO,UL Listed

Overview

Square D,LOAD CENTER QO MLO 240V 200A 3PH 30SP,#6 to 250 AWG/kcmil (Al/Cu),200 A,208Y/120 V AC-240 V delta AC-240/120 V delta AC,208Y/120 V AC-240 V delta AC-240/120 V delta AC,65 kA,3 or 4-Wire,3 phases,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 1,Order separately,QO,UL Listed
LOAD Center QO MLO 240V 200A 3PH 30SP
Also known as: 785901295501, QO330L200G

Specifications

Amps: 200
Phase: 3
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 30
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 200
Family / Style: QO
IP/NEMA Rating: NEMA 1
Circuits: 30
Interrupt Rating AC: 65 kA
Phase: 3
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)