Load Center, Main Breaker, 100A, 120/240VAC, 1PH, 24/24, NEMA 1

Item #: 607554
Cat #: CH24BPN100E
UPC:
Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 24-Space, 24-Circuit, Copper Bus, NEMA 1 - Indoor. Cover Size: E

Overview

100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 24-Space, 24-Circuit, Copper Bus, NEMA 1 - Indoor. Cover Size: E
Also known as: CH24BPN100E

Specifications

Type: Main Breaker
Spaces: 24
Mounting: Flush, Surface
Family / Style: CH
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Type: Main Breaker
Mounting: Flush, Surface
Amps: 100
Phase: 1
Circuits: 24
Spaces: 24
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)