This product may not be available in all locations.
1
more
Plug-On Neutral Surface Cover For Loadcenter X5
Item #:
1365337
Cat #:
CHPX5LS
UPC:
786689162382
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5
Overview
Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5
Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5
Also known as: 786689162382, CHPX5LS
Specifications
Family / Style: | CH |
Mounting: | Surface |
Height: | 29.130 in |
Width: | 14.300 in |
Family / Style: | CH |
Height: | 29.130 in |
Mounting: | Surface |
Width: | 14.300 in |
Customer Reviews
No reviews for this product
(0)