This product may not be available in all locations.
2
more
Replacement cover, Homeline, for 12 space load center, combination flush and surface, gray
Item #:
168385
Cat #:
HOMC12UC
UPC:
785901077503
Sign In or Register to view pricing and more.
Documents & Guides
Replacement cover, Homeline, for 12 space load center, combination flush and surface, gray
Overview
Replacement cover, Homeline, for 12 space load center, combination flush and surface, gray
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center NEMA 1 indoor combination flush surface cover is for a load center with 12 spaces. The grey load center cover has a height of 19.12 inches and a width of 15.44 inches.
Also known as: 785901077503, HOMC12UC
Specifications
Mounting: | Flush, Surface |
Family / Style: | Homeline |
Spaces: | 12 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Flush, Surface |
Spaces: | 12 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)