This product may not be available in all locations.
2
more
Load Center, Cover with Door, NEMA 1, Flush Mount, 30 Circuit
Item #:
63073
Cat #:
QOC30UF
UPC:
78590174595
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Cover with Door, NEMA 1, Surface Mount, 30 Circuit
Overview
Load Center, Cover with Door, NEMA 1, Surface Mount, 30 Circuit
LOAD CENTER COVER QO
Also known as: 78590174595, QOC30UF
Specifications
Mounting: | Flush |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 30 |
Standards: | California Proposition 65 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Circuits: | 30 |
Customer Reviews
No reviews for this product
(0)