This product may not be available in all locations.
2
more
Load Center, Cover with Door, NEMA 1, Flush Mount, 42 Circuit
Item #:
60932
Cat #:
QOC42UF
UPC:
78590174597
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Cover with Door, NEMA 1, Flush Mount, 42 Circuit
Overview
Load Center, Cover with Door, NEMA 1, Flush Mount, 42 Circuit
Also known as: 78590174597, QOC42UF
Specifications
Mounting: | Flush |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Standards: | California Proposition 65 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Circuits: | 42 |
Customer Reviews
No reviews for this product
(0)