Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 32/32, NEMA 1, 25kAIC

Item #: 607552
Cat #: CH32BPN200J
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: J

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: J
Also known as: CH32BPN200J, Gray box

Specifications

Type: Main Breaker
Spaces: 32
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Interrupt Rating AC: 25 kA
Type: Main Breaker
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 32
Spaces: 32
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)