Load Center, Main Breaker, 200A, 120/240V, 1PH, 60/60

Item #: 215531
Cat #: CH60BPN200N
UPC:
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 60-Space, 60-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: N

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 60-Space, 60-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: N
Also known as: CH60BPN200N, plug on neutral, 60 space panel, neutral bar panel

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Spaces: 60
Type: Main Breaker
Mounting: Flush, Surface
Circuits: 60
Phase: 1
Spaces: 60
Amps: 200
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)