Load Centers - Copper Bus
954 Found
Eaton
Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1
Item #: 1312955
CAT #: CHP42B200X7
UPC: 786679189641
Sign In or Register to view pricing and more.
Eaton
CH Cover, NEMA 1, Box Size X7, Flush/Surface
Item #: 1328057
CAT #: CHPX7BF
UPC: 786689162443
Sign In or Register to view pricing and more.
Leviton Load Centers
Indoor Load Center Cover and Door, 42 Space
Item #: 1253350
CAT #: LDC42
UPC: 078477821862
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 200A, 42/42, NEMA 1, Main Breaker
Item #: 2071448
CAT #: LP420-BPD
UPC: 078477996256
Sign In or Register to view pricing and more.
Leviton Load Centers
Indoor Load Center Cover and Door, 30 Space
Item #: 1253347
CAT #: LDC30
UPC: 078477821879
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 225A, 42/42, NEMA 1, Main Lug
Item #: 2071446
CAT #: LP422-LPD
UPC: 078477996317
Sign In or Register to view pricing and more.
Square D
Load Center, Cover with Door, NEMA 1, Flush Mount, 30 Circuit
Item #: 63073
CAT #: QOC30UF
UPC: 78590174595
Sign In or Register to view pricing and more.
Square D
Load Center, Cover with Door, NEMA 1, Flush Mount, 42 Circuit
Item #: 60932
CAT #: QOC42UF
UPC: 78590174597
Sign In or Register to view pricing and more.
ABB
Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 12 Space
Item #: 59200
CAT #: TLM1212CCU
UPC: 783164112313
Sign In or Register to view pricing and more.
Square D
Load Center, Cover with Door, NEMA 1, Flush Mount, 16/24 Circuit
Item #: 60976
CAT #: QOC24UF
UPC: 78590174593
Sign In or Register to view pricing and more.
ABB
Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 12 Space
Item #: 59067
CAT #: TLM1212RCU
UPC: 783164112931
Sign In or Register to view pricing and more.
Leviton Load Centers
Indoor Load Center Cover, 20 Space
Item #: 1261391
CAT #: LDC20
UPC: 078477821886
Sign In or Register to view pricing and more.
Square D
Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA 1
Item #: 501350
CAT #: QO124L125PG
UPC: 785901133865
Sign In or Register to view pricing and more.
Square D
Load Center, Main Lug Only, 200A, 30/30, 120/240VAC, 65kAIC, NEMA 1
Item #: 501351
CAT #: QO130L200PG
UPC: 785901219248
Sign In or Register to view pricing and more.
Eaton
CH Cover, NEMA 1, Box Size X6, Flush Mount
Item #: 1330730
CAT #: CHPX6BF
UPC: 786689162399
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, MLO, 30 Space, NEMA 1, Enclosure & Interior Only, Door Sold Separately
Item #: 2071464
CAT #: LP322-LPD
UPC: 078477996300
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Item #: 1312955
CAT #: CHP42B200X7
UPC: 786679189641
Made in USA
Sign In or Register to view pricing and more.
Eaton
CH Cover, NEMA 1, Box Size X7, Flush/Surface
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size X7
Item #: 1328057
CAT #: CHPX7BF
UPC: 786689162443
Category:
Copper Bus Load Center Covers
Made in USA
Sign In or Register to view pricing and more.
Leviton Load Centers
Indoor Load Center Cover and Door, 42 Space
Indoor Load Center Cover and Door NEMA 1, 42 spaces with mounting hardware
Item #: 1253350
CAT #: LDC42
UPC: 078477821862
Category:
Copper Bus Load Center Covers
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 200A, 42/42, NEMA 1, Main Breaker
Load Center, 200 Amp, 42 Space/42 Circuit, NEMA 1, Main Breaker
Item #: 2071448
CAT #: LP420-BPD
UPC: 078477996256
Sign In or Register to view pricing and more.
Leviton Load Centers
Indoor Load Center Cover and Door, 30 Space
Indoor Load Center Cover and Door NEMA 1, 30 spaces with mounting hardware
Item #: 1253347
CAT #: LDC30
UPC: 078477821879
Category:
Copper Bus Load Center Covers
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 225A, 42/42, NEMA 1, Main Lug
Load Center, 200 Amp, 42 Space/42 Circuit, NEMA 1, Main Lug
Item #: 2071446
CAT #: LP422-LPD
UPC: 078477996317
Sign In or Register to view pricing and more.
Square D
Load Center, Cover with Door, NEMA 1, Flush Mount, 30 Circuit
Load Center, Cover with Door, NEMA 1, Surface Mount, 30 Circuit
Item #: 63073
CAT #: QOC30UF
UPC: 78590174595
Category:
Copper Bus Load Center Covers
Sign In or Register to view pricing and more.
Square D
Load Center, Cover with Door, NEMA 1, Flush Mount, 42 Circuit
Load Center, Cover with Door, NEMA 1, Flush Mount, 42 Circuit
Item #: 60932
CAT #: QOC42UF
UPC: 78590174597
Category:
Copper Bus Load Center Covers
Sign In or Register to view pricing and more.
ABB
Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 12 Space
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 12 Space, 24 Circuits, NEMA 1, Combo
Item #: 59200
CAT #: TLM1212CCU
UPC: 783164112313
Category:
1-Phase Main Lug Copper Bus Load Centers
Sign In or Register to view pricing and more.
Square D
Load Center, Cover with Door, NEMA 1, Flush Mount, 16/24 Circuit
Load Center, Cover with Door, NEMA 1, Surface Mount, 16/24 Circuit
Item #: 60976
CAT #: QOC24UF
UPC: 78590174593
Category:
Copper Bus Load Center Covers
Sign In or Register to view pricing and more.
ABB
Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 12 Space
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 12 Space, 24 Circuits, NEMA 3R
Item #: 59067
CAT #: TLM1212RCU
UPC: 783164112931
Sign In or Register to view pricing and more.
Leviton Load Centers
Indoor Load Center Cover, 20 Space
Indoor Load Center Cover and Door NEMA 1, 20 spaces with mounting hardware
Item #: 1261391
CAT #: LDC20
UPC: 078477821886
Category:
Copper Bus Load Center Covers
Sign In or Register to view pricing and more.
Square D
Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA 1
Load Center, Main Lug Only, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, Plug-On Neutral, 65 kAIC, NEMA 1
Item #: 501350
CAT #: QO124L125PG
UPC: 785901133865
Category:
1-Phase Main Lug Copper Bus Load Centers
Sign In or Register to view pricing and more.
Square D
Load Center, Main Lug Only, 200A, 30/30, 120/240VAC, 65kAIC, NEMA 1
Load Center, Main Lug Only, 200 Amp, 30 Space 30 Circuit, 120/240 Volt AC, Plug-On Neutral, 65 kAIC, NEMA 1
Item #: 501351
CAT #: QO130L200PG
UPC: 785901219248
Category:
1-Phase Main Lug Copper Bus Load Centers
Sign In or Register to view pricing and more.
Eaton
CH Cover, NEMA 1, Box Size X6, Flush Mount
CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X6.
Item #: 1330730
CAT #: CHPX6BF
UPC: 786689162399
Category:
Copper Bus Load Center Covers
Made in USA
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, MLO, 30 Space, NEMA 1, Enclosure & Interior Only, Door Sold Separately
Load Center with Main Lugs Factory Installed, 225 Amp, 120/240 Volt AC, 30 Spaces, NEMA 1 Rated. Includes Enclosure and Interior Only. Door Sold Separately.
Item #: 2071464
CAT #: LP322-LPD
UPC: 078477996300
Sign In or Register to view pricing and more.