100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Inte

Item #: 380251
Cat #: RAABR10B100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 10-Space, 20-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.

Overview

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 10-Space, 20-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Also known as: RAABR10B100

Specifications

Circuits: 20
Spaces: 10
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 20
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 10
Amps: 100
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)