This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
BR 1-inch loadcenter retrofit stocking kit, 125A, surface, flush mounting, #4û2/0 wire, 24 circuit, single-phase
Overview
BR 1-inch loadcenter retrofit stocking kit, 125A, surface, flush mounting, #4û2/0 wire, 24 circuit, single-phase
Also known as: RABR20L125
Specifications
Circuits: | 20 |
Mounting: | Flush, Surface |
Amps: | 125 |
Spaces: | 20 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Circuits: | 20 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Mounting: | Flush, Surface |
Spaces: | 20 |
Phase: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)