Aluminum Bus Load Center Retrofit Interiors

9 Found
Midwest

Load Center Replacement Kit, 5C, 100A

Item #: 1101967
CAT #: LC55N1
UPC: 784567601602
Sign In or Register to view pricing and more.
Midwest

Load Center Interior, 3C, 100A

Item #: 994431
CAT #: LC33N1T
UPC: 784567601206
Sign In or Register to view pricing and more.
Midwest

Load Center Replacement Kit, 5C/100A

Item #: 276805
CAT #: LC55N1T
UPC: 784567601701
Sign In or Register to view pricing and more.
Eaton

BR 1-inch loadcenter retrofit stocking kit

Item #: 516861
CAT #: RAABR10B100A
UPC:
Sign In or Register to view pricing and more.
Eaton

BR 1-inch loadcenter retrofit stocking kit

Item #: 543063
CAT #: RABR20L125
UPC:
Sign In or Register to view pricing and more.
Eaton

125A, 120/240V, 24 Circuit, ML Retrofit Interior Kit, Type BR

Item #: 415270
CAT #: RAABR12L125A
UPC:
Sign In or Register to view pricing and more.
Eaton

125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcen

Item #: 142076
CAT #: RAABR12L125
UPC:
Sign In or Register to view pricing and more.
Eaton

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Inte

Item #: 380251
CAT #: RAABR10B100
UPC:
Sign In or Register to view pricing and more.
Eaton

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Inte

Item #: 321600
CAT #: RDBR40B200
UPC:
Sign In or Register to view pricing and more.
Midwest

Load Center Replacement Kit, 5C, 100A

Load Center Replacement Kit, 5 Circuits, 120/240V, 100 Amps, Line Lug Size: #14-1/0 CU AL, Neutral Lug Size: (2) #14-1/0, (2) #14-4 CU AL
Item #: 1101967
CAT #: LC55N1
UPC: 784567601602
Sign In or Register to view pricing and more.
Midwest

Load Center Interior, 3C, 100A

Load Center Interior, 3-Circuits, 120/240 Volt, 100 Amps, Line Lug Size: (2) #14-1/0 CU AL/Phase, Neutral Lug Size: (2) #14-1/0, (2) #14-4 CU AL
Item #: 994431
CAT #: LC33N1T
UPC: 784567601206
Sign In or Register to view pricing and more.
Midwest

Load Center Replacement Kit, 5C/100A

Load Center Replacement Kit, 5-Circuit, 100 Amp, 120/240 Volt, Line Lug Size: (2) #14-1/0 Cu/Al/Phase, Neutral Lug Size: (2) #14-1/0, (2) #14-4 Cu/Al
Item #: 276805
CAT #: LC55N1T
UPC: 784567601701
Sign In or Register to view pricing and more.
Eaton

BR 1-inch loadcenter retrofit stocking kit

BR 1-inch loadcenter retrofit stocking kit, main circuit breaker, 100A, 10 circuits, 20 spaces, retro size group a
Item #: 516861
CAT #: RAABR10B100A
UPC:
Sign In or Register to view pricing and more.
Eaton

BR 1-inch loadcenter retrofit stocking kit

BR 1-inch loadcenter retrofit stocking kit, 125A, surface, flush mounting, #4û2/0 wire, 24 circuit, single-phase
Item #: 543063
CAT #: RABR20L125
UPC:
Sign In or Register to view pricing and more.
Eaton

125A, 120/240V, 24 Circuit, ML Retrofit Interior Kit, Type BR

125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 12-Space, 24-Circuit, Aluminum Bus, Existing Enclosure Parameters - H 14"-18" W 10.50"-12.50" D 3.50" - 5.25". Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Item #: 415270
CAT #: RAABR12L125A
UPC:
Sign In or Register to view pricing and more.
Eaton

125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcen

125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 12-Space, 24-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Item #: 142076
CAT #: RAABR12L125
UPC:
Sign In or Register to view pricing and more.
Eaton

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Inte

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 10-Space, 20-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Item #: 380251
CAT #: RAABR10B100
UPC:
Sign In or Register to view pricing and more.
Eaton

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Inte

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Retrofit Interior Loadcenter Kit, 40-Space, 40-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: D. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Item #: 321600
CAT #: RDBR40B200
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
9 Items found