125A, 120/240V, 24 Circuit, ML Retrofit Interior Kit, Type CH

Item #: 291950
Cat #: RACH24L125I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 24-Space, 24-Circuit, Copper Bus. Type CH Interior. Retro Size Group: A. ***Must add RACHFRAME and CH8CF Cover***

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 24-Space, 24-Circuit, Copper Bus. Type CH Interior. Retro Size Group: A. ***Must add RACHFRAME and CH8CF Cover***
Also known as: RACH24L125I

Specifications

Spaces: 24
Mounting: Flush, Surface
Family / Style: CH
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Spaces: 24
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24
Mounting: Flush, Surface
Amps: 125
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)