Load Center, Goof Collar, 39" Height x 19" Width, 2" Extra

Item #: 142307
Cat #: CH8JFC1939
UPC: 786685100692
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Goof Collar, 39 Inch Height x 19 Inch Width, 2 Inch Extra

Overview

Load Center, Goof Collar, 39 Inch Height x 19 Inch Width, 2 Inch Extra
Also known as: 786685100692, CH8JFC1939

Specifications

Mounting: Flush
Family / Style: CH
IP/NEMA Rating: NEMA 1
Mounting: Flush
IP/NEMA Rating: NEMA 1
Family / Style: CH

Customer Reviews

No reviews for this product
(0)