This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
BR 1-inch loadcenter retrofit stocking kit, main circuit breaker, 100A, 10 circuits, 20 spaces, retro size group a
Overview
BR 1-inch loadcenter retrofit stocking kit, main circuit breaker, 100A, 10 circuits, 20 spaces, retro size group a
Also known as: RAABR10B100A
Specifications
Circuits: | 20, 10 |
Mounting: | Flush |
Amps: | 100 |
Spaces: | 20 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | BR |
Circuits: | 20, 10 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Flush |
Spaces: | 20 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)