Load Center Cover, NEMA 1

Item #: 110242
Cat #: CHSUR8LF
UPC: 782116200245
Sign In or Register to view pricing and more.
Documents & Guides
Load Center CH Surge Cover, Size L, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: L

Overview

Load Center CH Surge Cover, Size L, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: L
Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device
Also known as: 782116200245, CHSUR8LF

Specifications

Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Size: 3/4 in
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Family / Style: CH
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)