Load Center, Main Breaker, 15A, 120/240VAC, 1PH, 35kAIC, 32/32

Item #: 317424
Cat #: CHEC32B100K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, with Provision for Surge Protection to be Field Installed, 35 Kaic, 32-Pole, Copper Bus, NEMA 1, No Cover

Overview

Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, with Provision for Surge Protection to be Field Installed, 35 Kaic, 32-Pole, Copper Bus, NEMA 1, No Cover
Also known as: CHEC32B100K

Specifications

Type: Main Breaker
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 15
Type: Main Breaker
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: CH
Phase: 1
Amps: 15

Customer Reviews

No reviews for this product
(0)