100A, 120/240V, 32 Circuit, Surge Loadcenter

Item #: 1158505
Cat #: CHSUR32B100K
UPC: 782116200078
Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 32-Space, 32-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8KS or CHSUR8KF Separately***

Overview

100 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 32-Space, 32-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8KS or CHSUR8KF Separately***
The CH and BR surge breaker is designed to provide premier AC power surge protection for sensitive electronics and appliances from the damaging effects of electrical surges. In addition, the surge breaker is a functional two-pole thermal magnetic breaker. The combination of circuit protection and surge protection provides extra flexibility and space saving in the loadcenter.
Also known as: 782116200078, CHSUR32B100K

Specifications

Type: Main Breaker
Spaces: 32
Mounting: Flush, Surface
Family / Style: CH
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Breaker
Mounting: Flush, Surface
Amps: 100
Phase: 1
Circuits: 32
Spaces: 32
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)