Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 35kAIC, 42/42

Item #: 110319
Cat #: CHEC42B200L
UPC: 782116200184
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Provision Loadcenter (Surge Device not included with unit), 25 kAIC, 42-Space, 42-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8LS or CHSUR8LF Separately***

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Provision Loadcenter (Surge Device not included with unit), 25 kAIC, 42-Space, 42-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8LS or CHSUR8LF Separately***
Eaton’s loadcenters with factoryinstalled surge protection include a CHSPT2ULTRA and a two-pole 50A circuit breaker. These loadcenters increase the effectiveness of surge protection due to reduced lead length. A modified deadfront allows for easy viewing of indicating lights for status indication.
Also known as: 782116200184, CHEC42B200L

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Interrupt Rating AC: 25 kA
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 42

Customer Reviews

No reviews for this product
(0)