This product may not be available in all locations.
Load Center, 225A, 120/240VAC, 42 Circuit, Surge Device Installed
Item #:
175803
Cat #:
CHSUR42L225L2
UPC:
782116320202
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Main Lug Only, Surge Installed Loadcenter (Surge Device is included), 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: G. ***Must Order CHSUR8LS or CHSUR8LF Separately***
Overview
225 AMP, 120/240V AC, 1-Phase, Main Lug Only, Surge Installed Loadcenter (Surge Device is included), 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: G. ***Must Order CHSUR8LS or CHSUR8LF Separately***
Also known as: 782116320202, CHSUR42L225L2
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 42 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)