20W TYPE 1 BOX W/O GROUND BUS, 68H X 20W

Item #: 55736
Cat #: B68
UPC: 783643080249
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Unassembled Lighting Panel Parts/accessories. 16 Gauge steel box, 14 gauge steel front built type 1 standard trim enclosure (box mounted). Dimensions (H x W x D) IN 68 x 20 x 5.75. Special features front type FAS-Latch,.

Overview

Siemens Low Voltage Unassembled Lighting Panel Parts/accessories. 16 Gauge steel box, 14 gauge steel front built type 1 standard trim enclosure (box mounted). Dimensions (H x W x D) IN 68 x 20 x 5.75. Special features front type FAS-Latch,.
Also known as: 783643080249, B68

Specifications

IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 68 in
Depth: 5.750 in
IP/NEMA Rating: NEMA 1
Height: 68 in
Width: 20 in
Depth: 5.750 in

Customer Reviews

No reviews for this product
(0)